Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-12X40-S-T, Bronze BRG, M5X0.8 Port, 12mm Bore, 40mm Stroke
Mfr # MTCM-12X40-S-T
Zoro # G305564365
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-12X40-S-T
- Zoro # G305564365
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-12x40-s-t, bronze brg, m5x0.8 port, 12mm bore, 40mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features m5x0.8 port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.10 non-rotate tolerance 12mm cylinder bore 40mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 0.75-in. Bore Dia., 1.938-in. Outside Dia., 0.7813-in. Width (09067/09195)
- DAYTON Gearbelt, L, 92 Teeth, Length 34.5 In (1DHP8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 17 # of Teeth (100BS17H X 1 15/16)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/4 In (7665 08 13)
- FESTO Standards-Based Cylinder DSNU-25-40-PPV-A (DSNU-25-40-PPV-A)
- FESTO Stopper Cylinder DFSP-20-15-PS-PA (DFSP-20-15-PS-PA)
- FESTO Guided Drive DFM-50-160-P-A-GF (DFM-50-160-P-A-GF)
- FESTO Standards-Based Cylinder DNC-32-25-PPV-A (DNC-32-25-PPV-A)
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting (2.00NSR02.00)
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DSRM04.00)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 6 in Stroke, NFPA Double Acting (4MU46)
- Bimba Mfg Co Pneumatic System Components