Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCL-50X90-S-T, Ball Bearing, 1/4" NPT, 50mm Bore, 90mm Stroke
Mfr # MTCL-50X90-S-T
Zoro # G105564770
product price: $1,267.99
/ea
Free Shipping & Returns
$1,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-50X90-S-T
- Zoro # G105564770
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-50x90-s-t, ball bearing, 1/4 npt, 50mm bore, 90mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.05 non-rotate tolerance 50mm cylinder bore 90mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-JM207010, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, JM207010 (JM207010)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FF491-3-1/2-z1)
- MAIN FILTER Hydraulic Filter, replaces WIX D55E40TAV, Pressure Line, 40 micron, Outside-In (MF0435960)
- REELCRAFT Hose Assembly (S601034-50)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (5ZEG3)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DPSR06.00)
- FESTO Compact Cylinder ADVULQ-40-15-A-P-A (ADVULQ-40-15-A-P-A)
- FESTO Standards-Based Cylinder DNC-32-125-PPV-A (DNC-32-125-PPV-A)
- FESTO Standards-Based Cylinder DSBC-50-300-PPVA-N3 (DSBC-50-300-PPVA-N3)
- FESTO Compact Cylinder ADVU-32-30-P-A (ADVU-32-30-P-A)
- SMC Compact Cylinder, 50mm Bore, 40mm Strke (CDQ2A50-40DZ)
- Bimba Mfg Co Air Cylinders