Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCL-50X80-S-T, Ball Bearing, 1/4" NPT, 50mm Bore, 80mm Stroke
Mfr # MTCL-50X80-S-T
Zoro # G105564275
product price: $1,481.99
/ea
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-50X80-S-T
- Zoro # G105564275
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-50x80-s-t, ball bearing, 1/4 npt, 50mm bore, 80mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.05 non-rotate tolerance 50mm cylinder bore 80mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Zillawhip 3/8"x4ft Ball Swivel (LEGHFZ3804YW2B)
- MARATHON MOTORS Jet Pump Motor, 3-Phase, 1-1/2 HP, 4.0/2.0A (056T34F99018)
- TRITAN Thrust Washer, dia. 3.000in, 0.13in. Thick (TRD4860)
- SKF SKF 6309.C3, Single Row Ball Bearings (6309.C3)
- CELLTREAT Bottle Top Filter, PES Filter Mate, PK24 (229713)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DPSRM04.00)
- FESTO Standards-Based Cylinder DSNU-25-50-P-A (DSNU-25-50-P-A)
- FESTO Standards-Based Cylinder DSBC-63-400-PPSA-N3 (DSBC-63-400-PPSA-N3)
- FESTO Compact Cylinder ADVU-32-60-A-P-A (ADVU-32-60-A-P-A)
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 in Stroke, NFPA Double Acting (5VLL9)
- Bimba Mfg Co Pneumatic System Components