Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCL-50X25-S-T, Ball Bearing, 1/4" NPT, 50mm Bore, 25mm Stroke
Mfr # MTCL-50X25-S-T
Zoro # G105564589
product price: $928.99
/ea
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-50X25-S-T
- Zoro # G105564589
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-50x25-s-t, ball bearing, 1/4 npt, 50mm bore, 25mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.05 non-rotate tolerance 50mm cylinder bore 25mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -8, 2.54L (1AA8FJC6)
- D&D 48" Outside Length, 3/8" Top Width, 1 Ribs (3L480)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (5KCR46MN0055Y)
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6300 JEM)
- SMC Compact Cylinder, 16mm Bore, 20mm Stroke (CDQ2A16-20DZ)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (NCDMR150-0300)
- FESTO Compact Cylinder ADVU-40-25-P-A (ADVU-40-25-P-A)
- SPEEDAIRE Air Cylinder, 63 mm Bore, 200 mm Stroke, ISO Double Acting (5VMC0)
- PARKER 50MM 145PSI 190MM PNEUMATIC CYLINDER (P1M050VDMA7J190)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 12 in Stroke, Round Body Double Acting (5VMJ9)
- FESTO Shock Absorber YSR-7-5-C (YSR-7-5-C)
- Bimba Mfg Co Pneumatic System Components