Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCL-40X60-S-T, Ball Bearing, 1/4" NPT, 40mm Bore, 60mm Stroke
Mfr # MTCL-40X60-S-T
Zoro # G005564276
product price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-40X60-S-T
- Zoro # G005564276
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-40x60-s-t, ball bearing, 1/4 npt, 40mm bore, 60mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.06 non-rotate tolerance 40mm cylinder bore 60mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON All Purpose Lubricant, Aerosol Can, 10 Oz. (SC0206000)
- FOSTER Plug, 3/8" MPT, Steel 310 Series (310-42)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, NFPA Double Acting (6X373)
- WESTWARD Grease Hose Reel, 1/4in.Dia.x50in.L (48UJ75)
- FESTO Standards-Based Cylinder DNC-50-160-PPV-A (DNC-50-160-PPV-A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting (6X370)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Double Acting (100123)
- FESTO Compact Cylinder ADVU-25-5-A-P-A (ADVU-25-5-A-P-A)
- FESTO Shock Absorber YSRW-DGC-32-KF (YSRW-DGC-32-KF)
- FESTO Compact Cylinder ADN-20-40-I-P-A (ADN-20-40-I-P-A)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (NCDMB106-0400)
- Bimba Mfg Co Pneumatic System Components