Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCL-32X125-S-T, Ball Bearing, 1/8" NPT, 32mm Bore, 125mm Stroke
Mfr # MTCL-32X125-S-T
Zoro # G205564229
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-32X125-S-T
- Zoro # G205564229
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-32x125-s-t, ball bearing, 1/8 npt, 32mm bore, 125mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.06 non-rotate tolerance 32mm cylinder bore 125mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1050T10 (1050T10AK)
- FESTO Duo Tubing PUN-H-6X1-DUO (PUN-H-6X1-DUO)
- DAYTON B27 V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (3GWH7)
- DAYTON B152 V-Belt, 155" Outside Length, 21/32" Top Width, 1 Ribs (3GWK5)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (5ZEK4)
- PARKER Air Cylinder, 12" Stroke Length, NPT (2.00DSRM12.00)
- FESTO Standards-Based Cylinder DSNU-25-250-P-A (DSNU-25-250-P-A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (5ZEA3)
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Single Acting (1.75PSR02.00)
- FESTO Bellows Cylinder EB-215-155 (EB-215-155)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100132)
- Bimba Mfg Co Pneumatic System Components