Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCL-32X100-S-T, Ball Bearing, 1/8" NPT, 32mm Bore, 100mm Stroke
Mfr # MTCL-32X100-S-T
Zoro # G105564411
product price: $1,042.99
/ea
Free Shipping & Returns
$1,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-32X100-S-T
- Zoro # G105564411
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-32x100-s-t, ball bearing, 1/8 npt, 32mm bore, 100mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.06 non-rotate tolerance 32mm cylinder bore 100mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - In-Out 3/8 Inch NPT Female 3 Way Outlet (FPM66R-3)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006 2RS (6006 2RS/C3 PRX)
- SKF SKF SNW26 X4-1/2, Standard Accessories, SKF SNW26 X412 (SNW26 X4-1/2)
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/3 HP, TEAO (37430)
- PARKER Air Cylinder, 2 1/2 in Bore, 3 in Stroke, Round Body Double Acting (2.50DXPSR03.00)
- CELLTREAT Bottle Top Filter, PES Filter Mate, PK24 (229713)
- FESTO Compact Cylinder ADVULQ-16-10-P-A (ADVULQ-16-10-P-A)
- FESTO Flat Cylinder DZH-40-125-PPV-A (DZH-40-125-PPV-A)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting (5ZEE1)
- FESTO Standards-Based Cylinder DSNU-25-80-PPS-A (DSNU-25-80-PPS-A)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DPSRM03.00)
- Bimba Mfg Co Pneumatic System Components