Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCL-25X75-S-T, Ball Bearing, 1/8" NPT, 25mm Bore, 75mm Stroke
Mfr # MTCL-25X75-S-T
Zoro # G605564492
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-25X75-S-T
- Zoro # G605564492
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-25x75-s-t, ball bearing, 1/8 npt, 25mm bore, 75mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.07 non-rotate tolerance 25mm cylinder bore 75mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307559)
- TIMKEN TRB Single Assembly Fuel Eff. <4OD, NP500972-907A1 (NP500972-907A1)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-S)
- TOMPKINS Hydraulic Fitting-Steel02FJ CAP (0304-C-02)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting (5VLC2)
- FESTO Standards-Based Cylinder DSNU-25-500-PPV-A (DSNU-25-500-PPV-A)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DPSR01.00)
- FESTO Round Cylinder DSNU-S-25-50-PPS-A (DSNU-S-25-50-PPS-A)
- FESTO Round Cylinder DSNU-32-40-PPS-A (DSNU-32-40-PPS-A)
- FESTO Standards-Based Cylinder DSBC-32-250-PPSA-N3 (DSBC-32-250-PPSA-N3)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (NCDMB075-0600)
- Bimba Mfg Co Air Cylinders