Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCL-25X60-S-T, Ball Bearing, 1/8" NPT, 25mm Bore, 60mm Stroke
Mfr # MTCL-25X60-S-T
Zoro # G005564719
original price:
$921.40
15% off
new price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-25X60-S-T
- Zoro # G005564719
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-25x60-s-t, ball bearing, 1/8 npt, 25mm bore, 60mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.07 non-rotate tolerance 25mm cylinder bore 60mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Can Assy 10In (689-3)
- D&D 66" Outside Length, 2/3" Top Width, 1 Ribs (B63/5L660)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (GFI-0809-08)
- TITAN HD Motor Dual Run Cap, 70/5 MFD, 440V, Round (PRCFD705A)
- FESTO Round Cylinder DSNU-5/8"-1"-PPV-A-B (DSNU-5/8"-1"-PPV-A-B)
- FESTO Round Cylinder DSNU-32-80-PPV-A (DSNU-32-80-PPV-A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (NCDMC150-0200)
- FESTO Standards-Based Cylinder DSNU-16-100-PPV-A (DSNU-16-100-PPV-A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5VML8)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (NCDMC106-0300)
- SPEEDAIRE Air Cylinder, 2 in Bore, 9 in Stroke, Round Body Double Acting (NCDME200-0900)
- Bimba Mfg Co Air Cylinders