Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCL-20X25-S-T, Ball Bearing, 1/8" NPT, 20mm Bore, 25mm Stroke
Mfr # MTCL-20X25-S-T
Zoro # G105564343
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-20X25-S-T
- Zoro # G105564343
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-20x25-s-t, ball bearing, 1/8 npt, 20mm bore, 25mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.07 non-rotate tolerance 20mm cylinder bore 25mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- MILTON INDUSTRIES 3/8" Male Coupler P-Style (1806)
- ZORO SELECT QD Bushing, Series JA, Bore 19mm (JA19MM)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS12 1)
- FESTO Standards-Based Cylinder DSNU-25-400-PPS-A (DSNU-25-400-PPS-A)
- SMC Compact Cylinder, 32mm Bore, 25mm Stroke (CDQ2A32-25DZ)
- FESTO Standards-Based Cylinder DSBC-32-160-PPVA-N3 (DSBC-32-160-PPVA-N3)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting (NCDME200-1000)
- FESTO Standards-Based Cylinder DNC-50-50-PPV (DNC-50-50-PPV)
- FESTO Mini Slide EGSC-BS-KF-45-125-10P (EGSC-BS-KF-45-125-10P)
- FESTO Standards-Based Cylinder DSNU-16-150-PPS-A (DSNU-16-150-PPS-A)
- Bimba Mfg Co Pneumatic System Components