Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCL-20X20-S-T, Ball Bearing, 1/8" NPT, 20mm Bore, 20mm Stroke
Mfr # MTCL-20X20-S-T
Zoro # G005564771
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-20X20-S-T
- Zoro # G005564771
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-20x20-s-t, ball bearing, 1/8 npt, 20mm bore, 20mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.07 non-rotate tolerance 20mm cylinder bore 20mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Reelcraft 7000 Hose Reel, 50 ft Hose, 3000 psi, Domestic (7800MP)
- KBC Ball Bearing, 15mm x 32mm x 9mm, single row deep groove ball bearing , two shields, C3 Fit (6002-ZZ KBC)
- TRITAN Riveted Plated, Nickel Plate, Link (35-1NP CL)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-04)
- ALPHA TECHNOLOGIES Aignep USA Kit Clevis Bracket Mount AL 50 for ISO 15552 Cylinders (VCF050)
- FESTO Compact Cylinder ADNGF-12-15-P-A (ADNGF-12-15-P-A)
- FESTO Compact Cylinder ADN-32-80-A-P-A (ADN-32-80-A-P-A)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (5ZEC3)
- FESTO Standards-Based Cylinder DSNU-20-150-P-A (DSNU-20-150-P-A)
- VELVAC Air Cylinder, 2 1/2 in Bore, 8 in Stroke, Double Acting (100124)
- SPEEDAIRE Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting (6CZZ4)
- Bimba Mfg Co Pneumatic System Components