Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCL-20X125-S-T, Ball Bearing, 1/8" NPT, 20mm Bore, 125mm Stroke
Mfr # MTCL-20X125-S-T
Zoro # G005564436
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-20X125-S-T
- Zoro # G005564436
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-20x125-s-t, ball bearing, 1/8 npt, 20mm bore, 125mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.07 non-rotate tolerance 20mm cylinder bore 125mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING HAV-500 AIR ADJ VALVE (DV180005)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 1 Met, Altivar (VW3A1104R10)
- SMC Y Plug-In, 1/4 in., TubexPlug-In (KQ2U07-99A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, NFPA Double Acting (6X377)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DPSR01.00)
- FESTO Flat Cylinder DZF-12-125-A-P-A (DZF-12-125-A-P-A)
- ALPHA TECHNOLOGIES Aignep USA NFPA Rod Clevis 1-14 Thread 6" Bore NFPA Cylinder (RC114)
- FESTO Semi-Rotary Drive DFPD-20-RP-90-RD-F05 (DFPD-20-RP-90-RD-F05)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1/2 in Stroke, Compact Double Acting (5YCJ6)
- FESTO Shock Absorber YSR-12-12-C (YSR-12-12-C)
- Bimba Mfg Co Air Cylinders