Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCL-20X100-S-T, Ball Bearing, 1/8" NPT, 20mm Bore, 100mm Stroke
Mfr # MTCL-20X100-S-T
Zoro # G205564809
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-20X100-S-T
- Zoro # G205564809
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-20x100-s-t, ball bearing, 1/8 npt, 20mm bore, 100mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.07 non-rotate tolerance 20mm cylinder bore 100mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 3/4"xHose, Barb, 3/8" (1020612C)
- THOMSON Support Rail, Steel, 1.250 In D, 48 In (LSRA20L48)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936705Q, Return Line, 25 micron (ZX-936705Q)
- AGS Door-Ease Lubricant1.6Oz (DEK-3H)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5MMG8)
- FESTO Profile Cylinder DNC-4"-15/8"-PPV (DNC-4"-15/8"-PPV)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting (6X385)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (NCDME150-0500)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, Round Body Double Acting (5VNN4)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 200 mm Stroke, ISO Double Acting (C85E25-200)
- SMC Compact Cylinder, 50mm Bore, 75mm Stroke (CDQ2A50-75DCZ)
- Bimba Mfg Co Pneumatic System Components