Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCL-16X100-S-T, Ball BRG, M5X0.8 Port, 16mm Bore, 100mm Stroke
Mfr # MTCL-16X100-S-T
Zoro # G205564663
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-16X100-S-T
- Zoro # G205564663
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-16x100-s-t, ball brg, m5x0.8 port, 16mm bore, 100mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features m5x0.8 port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.08 non-rotate tolerance 16mm cylinder bore 100mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Cap Nut (5129X12CF)
- FAFNIR Radial Ball Bearing (200PP FS50160)
- APACHE Apache JS3019 13/16" Band-It Jr. Carbon Steel Preformed Clamp w/ 3/8" Wide Band (40029017)
- LUBRIPLATE Air Comp. Oil Ac-2, 5 Gal Pail, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-060)
- FESTO Round Cylinder DSNU-S-16-50-PPS-A (DSNU-S-16-50-PPS-A)
- FESTO Standards-Based Cylinder DSBC-32-30-PPVA-N3 (DSBC-32-30-PPVA-N3)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting (5ZEF0)
- FESTO Compact Cylinder AEVU-50-10-P-A (AEVU-50-10-P-A)
- FESTO Guided Drive DFM-12-20-P-A-GF (DFM-12-20-P-A-GF)
- FESTO Standards-Based Cylinder ESNU-8-25-P-A (ESNU-8-25-P-A)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DPSRM03.00)
- Bimba Mfg Co Air Cylinders