Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCL-12X20-S-T, Ball Bearing, M5X0.8 Port, 12mm Bore, 20mm Stroke
Mfr # MTCL-12X20-S-T
Zoro # G705564811
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-12X20-S-T
- Zoro # G705564811
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-12x20-s-t, ball bearing, m5x0.8 port, 12mm bore, 20mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features m5x0.8 port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.08 non-rotate tolerance 12mm cylinder bore 20mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Filler Breather Bolt-On 4" Nylon, 5.32" Length, 40 Micron, 180 Gpm (221600)
- DYNABRADE Shaft (11054)
- BUYERS PRODUCTS 1/2 Inch NPT Double Check Valve (HCVD08)
- BRENNAN INDUSTRIES 04MFS-06MAORB 45 Deg Elbow Forged, 2PK (FS6802-04-06-NWO-FG)
- FESTO Profile Cylinder DNC-4"-15/8"-PPV (DNC-4"-15/8"-PPV)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1/2 in Stroke, Round Body Double Acting (NCDMB106-0050)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (NCDMB075-0400)
- BIMBA 1-1/16IN 1-1/2IN DOUBLE ACTING PNEUMATIC CYLINDER (BF-091.5-D)
- BVA HYDRAULICS Flat Body Cyl., 100 tons, 0.63" Stroke (HF10006)
- FESTO Round Cylinder DSNU-32-40-P-A (DSNU-32-40-P-A)
- FESTO Short-Stroke Cylinder ADVC-100-25-I-P (ADVC-100-25-I-P)
- Bimba Mfg Co Pneumatic System Components