Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide, Bronze BRG, 1/8" NPT, 32mm Bore, 225mm Stroke
Mfr # MTCM-32X225-S-T
Zoro # G805564643
product price: $1,132.99
/ea
Free Shipping & Returns
$1,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-32X225-S-T
- Zoro # G805564643
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-32x225-s-t, bronze brg, 1/8 npt, 32mm bore, 225mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.08 non-rotate tolerance 32mm cylinder bore 225mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MRC-10 Metric Set Screw Coupling (MRC-10)
- DAYTON Capacitor Mtg Bracket, 2-5/32 L, PK5 (12N976)
- INTERSTATE PNEUMATICS 0.560 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7325-50)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1H11)
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, Round Body Double Acting (NCDME200-0700)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75BFNSR01.00)
- FESTO Standards-Based Cylinder DSNU-25-10-PPV-A (DSNU-25-10-PPV-A)
- FESTO Guided Drive DFM-40-50-P-A-GF (DFM-40-50-P-A-GF)
- FESTO Standards-Based Cylinder DSBC-50-500-PPVA-N3 (DSBC-50-500-PPVA-N3)
- FESTO Standards-Based Cylinder DSNU-8-30-P-A (DSNU-8-30-P-A)
- FESTO Guided Drive DFM-25-40-P-A-GF (DFM-25-40-P-A-GF)
- Bimba Mfg Co Air Cylinders