Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide, Bronze Bearing, 1/4" NPT, 63mm Bore, 30mm Stroke
Mfr # MTCM-63X30-S-T
Zoro # G705564750
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-63X30-S-T
- Zoro # G705564750
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-63x30-s-t, bronze bearing, 1/4 npt, 63mm bore, 30mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.06 non-rotate tolerance 63mm cylinder bore 30mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Cleaner/Dryer (PA208503AV)
- REELCRAFT Hose Reel Bumper, Use w/4NB22 (4-HR1005)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 11 lb, 19,250 vpm (CVT-P-1)
- D&D 75" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX750)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DPSRM05.00)
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 1/2 in Stroke, NFPA Double Acting (5VLN4)
- FESTO Short-Stroke Cylinder AEVC-16-5-I-P (AEVC-16-5-I-P)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting (1.50PSR02.00)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, NFPA Double Acting (5VKZ6)
- BIMBA 1-1/2IN 4IN DOUBLE ACTING PNEUMATIC CYLINDER (NRM-171/3-D)
- FESTO Compact Cylinder ADN-32-50-I-P-A (ADN-32-50-I-P-A)
- Bimba Mfg Co Air Cylinders