Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide, Bronze Bearing, 1/4" NPT, 50mm Bore, 30mm Stroke
Mfr # MTCM-50X30-S-T
Zoro # G005564269
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-50X30-S-T
- Zoro # G005564269
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-50x30-s-t, bronze bearing, 1/4 npt, 50mm bore, 30mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.06 non-rotate tolerance 50mm cylinder bore 30mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- DIXON King Combo ST Nipple, 3", NPT 2-1/2" (STC3530)
- PARKER Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Single Acting (0.56PSR03.00)
- FESTO Push-In Fitting QSF-1/4-6-B (QSF-1/4-6-B)
- SPEEDAIRE Air Cylinder, 2 in Bore, 9 in Stroke, Round Body Double Acting (NCDME200-0900)
- DADCO NITROGEN GAS SPRING PNEUMATIC SHOCK ABSORBER (U.0400.080.TO)
- FESTO Shock Absorber YSRW-12-20 (YSRW-12-20)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1 in Stroke, Compact Double Acting (5YCV4)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 10 in Stroke, Round Body Double Acting (NCDMB106-1000)
- FESTO Compact Cylinder ADVUL-32-25-P-A (ADVUL-32-25-P-A)
- FESTO Compact Cylinder ADVU-25-15-P-A (ADVU-25-15-P-A)
- Bimba Mfg Co Air Cylinders