Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide, Ball Bearing, 1/8" NPT, 32mm Bore, 40mm Stroke
Mfr # MTCL-32X40-S-T
Zoro # G405564487
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-32X40-S-T
- Zoro # G405564487
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-32x40-s-t, ball bearing, 1/8 npt, 32mm bore, 40mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.06 non-rotate tolerance 32mm cylinder bore 40mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIVE Shearglide 905 Cutting Oil 55 Gal Drum (455237)
- GATES Bushing, Series 2012, Bore Dia 2.000 In (2012 2.)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30208J-N)
- BESTORQ A72 V Belt, 74 in Outside Length, 1/2 in Top Width, 1 Ribs (A72)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting (NCDMC106-0500)
- FESTO Standards-Based Cylinder DSBC-40-160-PPSA-N3 (DSBC-40-160-PPSA-N3)
- FESTO Standards-Based Cylinder DSBC-63-400-PPSA-N3 (DSBC-63-400-PPSA-N3)
- FESTO Compact Cylinder ADVU-16-40-A-P-A (ADVU-16-40-A-P-A)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, Round Body Double Acting (5MME4)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC075-0800)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 3/4 in Stroke, Single Acting (100101)
- Bimba Mfg Co Air Cylinders