Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide, Ball Bearing, 1/8" NPT, 25mm Bore, 100mm Stroke
Mfr # MTCL-25X100-S-T
Zoro # G105564473
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-25X100-S-T
- Zoro # G105564473
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-25x100-s-t, ball bearing, 1/8 npt, 25mm bore, 100mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.07 non-rotate tolerance 25mm cylinder bore 100mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B93 Banded V-Belt, 96-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G902)
- PRIMEFIT Industrial Plug 1/4" x 1/4" Male NPT (IP1414MS-B25-P)
- BESTORQ Aftermarket 072-350 GRAVELY Kevlar Replacement V-Belt | 5/8 x 60, B57LG (B57LG)
- USA INDUSTRIALS Aftermarket Northwest Electric Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP1632W)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DPSR01.00)
- SPEEDAIRE Air Cylinder, 2 in Bore, 9 in Stroke, NFPA Double Acting (5VLC0)
- FESTO Compact Cylinder ADVU-20-20-P-A (ADVU-20-20-P-A)
- FESTO Standards-Based Cylinder DSBC-63-50-PPVA-N3 (DSBC-63-50-PPVA-N3)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DSR01.00)
- FESTO Standards-Based Cylinder DSBC-125-80-PPVA-N3 (DSBC-125-80-PPVA-N3)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DXPSRM06.00)
- Bimba Mfg Co Air Cylinders