Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide, Ball Bearing, 1/4" NPT, 63mm Bore, 40mm Stroke
Mfr # MTCL-63X40-S-T
Zoro # G405564609
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-63X40-S-T
- Zoro # G405564609
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-63x40-s-t, ball bearing, 1/4 npt, 63mm bore, 40mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.05 non-rotate tolerance 63mm cylinder bore 40mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Universal AC/DC Mtr, 1/4hp, 19,500rpm, 120V (5409-33-2)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0808 (G60140-0808)
- TRITAN Tapered Roller Bearing, Cup, 1.57-in. Outside Dia., 0.42-in. Width (LM11710)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- SPEEDAIRE Air Cylinder, 2 in Bore, 9 in Stroke, NFPA Double Acting (5VLC0)
- FESTO Standards-Based Cylinder DNC-40-500-PPV-A (DNC-40-500-PPV-A)
- FESTO Shock Absorber DYSR-8-8-Y5 (DYSR-8-8-Y5)
- FESTO Compact Cylinder ADNGF-12-30-P-A (ADNGF-12-30-P-A)
- FESTO Short-Stroke Cylinder AEVC-20-25-A-P (AEVC-20-25-A-P)
- FESTO Standards-Based Cylinder DSNU-8-30-P-A (DSNU-8-30-P-A)
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 1/2 in Stroke, Round Body Double Acting (5VNA1)
- Bimba Mfg Co Air Cylinders