Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide, Ball Bearing, 1/4" NPT, 50mm Bore, 75mm Stroke
Mfr # MTCL-50X75-S-T
Zoro # G805564360
product price: $1,253.99
/ea
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-50X75-S-T
- Zoro # G805564360
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-50x75-s-t, ball bearing, 1/4 npt, 50mm bore, 75mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.05 non-rotate tolerance 50mm cylinder bore 75mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Spring, 8940159862 (8940159862)
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- BELAIRE Air Compressor, 16 HP, Vanguard, 30 gal. (6G3HV)
- WEG Arbor Motor, 7.5 HP, 3490 RPM, 208-230/460V (00736ES3ESA80LR)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting (5UYU9)
- FESTO Compact Cylinder ADN-32-15-A-P-A (ADN-32-15-A-P-A)
- FESTO Standards-Based Cylinder DNC-32-125-PPV-A (DNC-32-125-PPV-A)
- FESTO Standards-Based Cylinder DSNU-25-125-PPV-A (DSNU-25-125-PPV-A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting (NCDMB150-1000)
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Single Acting (5ZEH6)
- FESTO Compact Cylinder ADN-20-20-I-P-A (ADN-20-20-I-P-A)
- Bimba Mfg Co Pneumatic System Components