Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide, Ball Bearing, 1/4" NPT, 50mm Bore, 200mm Stroke
Mfr # MTCL-50X200-S-T
Zoro # G805564438
product price: $2,173.99
/ea
Free Shipping & Returns
$2,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCL-50X200-S-T
- Zoro # G805564438
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcl-50x200-s-t, ball bearing, 1/4 npt, 50mm bore, 200mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.05 non-rotate tolerance 50mm cylinder bore 200mm cylinder stroke ball bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6003 C3, Single Row Ball Bearings (6003 C3)
- DYNABRADE Drop In Motor, 0.7 hp Motor Assembly (01136)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CCZ3, Pressure Line, 3 micron (ZX-CCZ3)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116155-00)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (5ZEA3)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting (1.50NSR02.00)
- FESTO Compact Cylinder ADN-16-25-I-P-A (ADN-16-25-I-P-A)
- FESTO 40MM 1MPA 10MM DOUBLE ACTING PNEUMATIC CYLINDER (DSNU-40-10-P-A)
- FESTO Standards-Based Cylinder DNC-32-320-PPV-A (DNC-32-320-PPV-A)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75DPSR02.00)
- FESTO Standards-Based Cylinder DSNU-25-30-P-A (DSNU-25-30-P-A)
- Bimba Mfg Co Air Cylinders