Shop All Manual Winches
Biltek
Biltek NPTC-HC002-3G New Hand Crank Strap Winch Jet Ski ATV Boat Trailer Tow Marine Heavy Duty
Mfr # NPTC-HC002-3G
Zoro # G203996961
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biltek
- MFR # NPTC-HC002-3G
- Zoro # G203996961
- UPC # 698056192451
- Country of Origin China
- Category Manual Winches
Description
New 1000lbs hand crank strap winch. This heavy duty strap winch can easily pull up to 1000 lbs. The winch features high quality steel construction which ensures long life and reliable pulling when needed. Hand winches are perfect for loading boats onto trailers, multipurpose hauling or lifting, off-road vehicle retrieval and more.
Features- Hand crank strap winch
- Weather resistant nylon strap
- Easy operating smooth turning handle
- Adapts for ratchet or free spool
- 1x Hand Crank Strap Winch (1000lb Capacity)
- Material: Steel Construction with Nylon Strap
- Strap Length: 20'
- Strap Width: 2"
- Hook Length: 3-3/8"
- Capacity: 1000 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6204)
- BULK-STRAP Cinch Strap, 1" x 48" Size, Black (A0148SSB)
- BAUER LADDER 24' Guard Rail Kit 1 Side For 6" Side Rails (08212)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10R-PH030R-P6-001)
- VESTIL Stainless Steel Winch, 1200 lb. (HWSS-1200-NR)
- DUTTON-LAINSON Hand Winch, Spur Gear, Brake, 1200 lb. (DLB1205A)
- DUTTON-LAINSON Brake Winch Plated (B2500)
- THERN Spur Gear Hand Winch, 2000Lb For Pullin (M4412PB)
- DUTTON-LAINSON Dutton Lainson 15801 B-Series Brake Winch B1202 - 1200 lb. Capacity (15801)
- HAMPTON KTSL2000RM Electric Winch 12V Dc (K29-KTSL2000RM)
- FALLTECH Personnel Winch, Silver, 8 1/2 in H, Manual (7298S)
- Biltek Manual Winches