Shop All Tire Repair Tools
Biltek
Biltek NPTC-ABS005-1B 5 gal New Tire Bead Seater Air Blaster Inflator Car ATV Truck Tractor Seating
Mfr # NPTC-ABS005-1B
Zoro # G703734797
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biltek
- MFR # NPTC-ABS005-1B
- Zoro # G703734797
- UPC # 698056192253
- Country of Origin China
- Category Tire Repair Tools
Description
New industrial grade 5 gallon air bead seater. With all the specialty tires and rims on the market seating the bead can be tough. Our seating tool makes the job simple, safe, and economical. A simple charge of the tank is all it takes to seat the most difficult tire beads.
Features- Industrial grade 5 gallon air bead seater
- Designed for use on all tires including cars, trucks, atvs, tractors, and more
- Made for seating tires on bead of rim simply, safe, and fast
- Features a large air gauge to monitor air volume
- Works on tires up to 24.5 inches
- The discharge valve design allows tank discharge in one quick motion
- The safety release valve is pre-set at 160psi
- The on/off valve provides control when filling the tank
- 1x 5 Gallon Portable Air Bead Seater
- 1x Threaded Barrel
- Car Tire: 50-60 PSI (3.4-4.1 bar)
- Truck Tire: 100-120 PSI (6.8-8.2 bar)
- 4x4 Tire: 60-80 PSI (4.1-5.4 bar)
- ATV Tire: 40 PSI (2.7 bar)
- Lawn Tractor Tire: 40-50 PSI (2.7-3.4 bar)
- Tractor Tire: 100-120 PSI (6.8-8.2 bar)
- Large Tractor Tire: 120 PSI (8.2 bar)
- Capacity: 5 gal
- Operating Pressure: 85-116 PSI (0.6-0.8 MPa)
- Max Pressure: 145 PSI (1 MPa)
- Material: Steel
- Dimension: 17" x 10.5" x 16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL START Jumper Cables, 20 feet, 2 gauge (564)
- BAYCO Extreme Hd Booster (SL-3015)
- CURT Hitch Lock, 2" Rcvr, Barbell, SS, 5/8", 23516 (23516)
- TIMKEN Timken Iso Metric Bearing Assembly, 32206M (32206M)
- AME Super Stacker Cribbing Block 6x7x24"Bl (AMN15230)
- ATLAS AUTOMOTIVE EQUIPMENT WHEEL BALANCER CONE, 307436 40MM (ATETAXB-CONE-3)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS RIMCLAMP TIRE CHANGER (ATEATTC221-FPD)
- MILWAUKEE TOOL M12 FUEL Low Speed Tire Buffer (Tool Only) (2409-20)
- COUNTERACT Wheel Centering Sleeves, PK6 (WCS-B)
- PERFORMANCE TOOL 4 Lug 1/2 Ton 4 Wheel Drive Locknut Tool Lock Nut Tool, W1271 (W1271)
- HALTEC Bead Seater, 12" Wheels (PC-7)
- Biltek Service & Shop Tools