Shop All LED Strip Lights
Biltek
Biltek LK-DW-5M 16.4 ft. Warm White 300 LEDs Light Remote Control Dimmer Kit SMD3528 110V Plug - LED Strip Lighting
Mfr # LK-DW-5M
Zoro # G004058226
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biltek
- MFR # LK-DW-5M
- Zoro # G004058226
- UPC # 698056135823
- Country of Origin China
- Category LED Strip Lights
Description
This LED light strip kit is the be-all and end-all solution for all your home DIY lighting projects. Our light strips are made of dozens of incredibly bright 3528 SMD LEDs. The strips are then thoroughly coated in silicone to create a waterproof seal. Getting the right length of lights is always important, which is why our strips can be cut after every 3 LEDs to get the right length every time.
Features- Super bright 3528 smd leds, high intensity and reliability, waterproof flexible LED strip
- Energy saving, low power consumption, low temperature, and long life span
- Self-adhesive 3m tape backing for secure and easy installation
- Every 3-led is cuttable without damaging the rest of the strip
- Waterproof: silicone sealed LED strips (waterproof)
- Aquarium: Main Lighting, Sub Lighting, Fresh Water Tanks, Salt Water Tanks
- Bed/Bath: Behind Headboard, Closet, Make Up Counter, Behind Mirror, Reading Light, Night Light
- Commercial: Storefront Windows, Glass Displays, DJ Lighting, Bar/Night Clubs, Restaurants
- Garage:Workbench Lighting, Tool Box Lighting, Roof Lighting, Tool Shed Lighting, Truck Bed Lighting
- Kitchen: Under Counters, Microwave Area, Glass Cabinets, Floor Lighting, Above/Below Cabinets
- Living Room: Behind TV, Couch Lighting, Built in Wall Units, Around Fireplaces, Floating Shelves, Picture Frames
- Man Caves: Sports Memorabilia Lighting, Bar, Theatre Room, Behind TV, Liquor Cabinet, Aquarium, Wine Cellar
- Office: Under Desk Hutch, In Drawers, Bookshelf, Reading Light, Glass Case Lighting
- Size: 16. 4'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel, 4351 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- ILB GOLD Compact Fluorescent Bulb Cfl Single Twin Tube, Replacement For Athalon, F5Bx/827/Eco (F5BX/827/ECO)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5"), 13"OD x 3 1/2"ID x 3/4"P (CMP13AT)
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- BILTEK 16.4 ft. Cool White 300 LEDs Light SMD3528 On-Off Switch Control Kit 110V Plug - LED Strip Lighting (LK-SC-5M)
- BILTEK Biltek LK-DC-10M 32.8 ft. 110V Cool White 600 LEDs Light SMD3528 On & Off Switch Control LED Strip Lighting Kit (LK-DC-10M)
- COOPER LIGHTING 44 4500L Shop Light (4SHP4540R)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- DAY-BRITE CFI Selectable LED Strip, 2 in, 120/277V AC (SDS21224L-8CST-UNV-DIM)
- SUNLITE Sunlite 24" Linear LED Strip Fixture, 4000K - Cool White, White Finish (85471-SU)
- LITHONIA LIGHTING LED Stairwell Fixture, 1249 Lumens, 3500K (WL2 12L EZ1 LP835)
- Biltek LED Strip Lights