Shop All LED Strip Lights
Biltek
Biltek LK-DC-10M 32.8 ft. 110V Cool White 600 LEDs Light SMD3528 On & Off Switch Control LED Strip Lighting Kit
Mfr # LK-DC-10M
Zoro # G704058250
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biltek
- MFR # LK-DC-10M
- Zoro # G704058250
- UPC # 698056135328
- Country of Origin China
- Category LED Strip Lights
Description
This LED light strip kit is the be-all and end-all solution for all your home DIY lighting projects. Our light strips are made of dozens of incredibly bright 3528 SMD LEDs. The strips are then thoroughly coated in silicone to create a waterproof seal. Getting the right length of lights is always important, which is why our strips can be cut after every 3 leds to get the right length every time.
Features- Super bright 3528 smd LEDs high intensity and reliability, waterproof flexible LED strip
- Energy saving, low power consumption, low temperature, and long life span
- Self-adhesive 3m tape backing for secure and easy installation
- Every 3-LED is cuttable without damaging the rest of the strip
- Waterproof silicone sealed LED strips
- Aquarium Main Lighting, Sub Lighting, Fresh Water Tanks, Salt Water Tanks
- Bed-Bath Behind Headboard, Closet, Make Up Counter, Behind Mirror, Reading Light, Night Light
- Commercial Storefront Windows, Glass Displays, DJ Lighting, Bar-Night Clubs, Restaurants
- GarageWorkbench Lighting, Tool Box Lighting, Roof Lighting, Tool Shed Lighting, Truck Bed Lighting
- Kitchen Under Counters, Microwave Area, Glass Cabinets, Floor Lighting, Above-Below Cabinets
- Living Room Behind TV, Couch Lighting, Built in Wall Units, Around Fireplaces, Floating Shelves, Picture Frames
- Man Caves Sports Memorabilia Lighting, Bar, Theatre Room, Behind TV, Liquor Cabinet, Aquarium, Wine Cellar
- Office Under Desk Hutch, In Drawers, Bookshelf, Reading Light, Glass Case Lighting
- Color: Cool White
- Voltage: 110V
- Size: 32.8 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Strasbourg Ceiling Medallion, Hand-Painted Frost, 30 1/2"W x 20"H x 1 1/2"P (CM30SGFRF)
- STREAMLIGHT Stinger LED W/Ac/Dc - Pb - Red (75612)
- WOBBLE LIGHT Bulb, Halogen, 500W, For 3KYL8 (111904)
- COMMERCIAL LED F9T8/5K 2Ft Light 25PK (CLT93-9WT8-850-2FT-B)
- BILTEK 16.4 ft. Cool White 300 LEDs Light SMD3528 On-Off Switch Control Kit 110V Plug - LED Strip Lighting (LK-SC-5M)
- BILTEK Biltek LK-DW-5M 16.4 ft. Warm White 300 LEDs Light Remote Control Dimmer Kit SMD3528 110V Plug - LED Strip Lighting (LK-DW-5M)
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- BUYERS PRODUCTS 48 Inch 72LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5624973)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- DIODE LED 200 LED Tape Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-016)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 24W, Black (DI-PA-24V24W-CL2-B)
- Biltek LED Strip Lights