Shop All Engine Components
Biltek
Biltek JW005 12V Electric Mini Mover Jockey Wheel Caravan Boat Trailer Camper with Lock & Key
Mfr # JW005
Zoro # G104061959
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Biltek
- MFR # JW005
- Zoro # G104061959
- UPC # 698056566665
- Country of Origin China
- Category Engine Components
Description
Features
- Heavy duty 12v motorised jockey wheel mover
- Button controlled handle for easy trailer maneuvering
- Automatic brake function
- Quickly attaches to most trailer tongues
- Heavy duty 8" solid rubber wheel
- Trouble-free rust resistant power coat finish
- Includes lock and keys to secure jockey
- 1x 12V Motorised Jockey Wheel Mover.
- 1x Mounting Hardware
- 1x Lock and Keys
- 1x Instruction Manual
- Motor: 12V / 350W
- Recommended Power: Jump Start or 12V DC KMG Battery (KMG-33-12)
- Security: Lock and Key
- Max Speed: 22ft/min
- Max Incline: 5 Degrees
- Max Trailer Load: 5000 lbs / 2270 kg
- Max Jockey Wheel Load: 600 lbs / 272 kg
- Brake: Automatic Brake
- Adjusted Clamper Height: 12.6" to 16.5"
- Unit Weight: 35.28 lbs / 15kg
- Overall Size: 32" x 33" x 9.8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 35W AR111 Halogen Light Bulb - G53 Base - Clear Finish (S4686)
- ECCO Spot Light, LED, 3-1/2" Depth, 4" H (EW2010B)
- MOTIVE PRODUCTS 1160 Brembo Combo Motorcycle Adapter Kit (1160-MTV)
- A & I PRODUCTS CabCAM Harness, 7" Wireless Monitor 7" x2" x2" (A-HNSW7)
- WIRTHCO Wirthco 30003 Tapa Circuit Fuse Holder (W48-30003)
- SEAL PWR ENGINE PART Cast Piston - Individual, Wh345Dcp (WH345DCP)
- JUSTRITE Hand Clamp (08490)
- RACOR Repl Kit, Vac Gauge, Btm Mnt (RK19667)
- DEA MOUNTS ENGINE MOUNT (A2994)
- FEL-PRO Head Bolt Set, Es72390 (ES72390)
- ARP SB CHEVY LS1 HI-PERF CRACKED ROD KIT (134-6006)
- Biltek Engine Components