Shop All Knee Pads
Bilt-Rite Mastex Health
Universal Knee Immobilizer, 16"
Mfr # 10-20250
Zoro # G2857642
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Soft medical grade foam
- Features Cut to fit a range of sizes
- Width 1 Inch
- Length 12 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # 10-20250
- Zoro # G2857642
- Country of Origin United States
- Category Knee Pads
Dimensions
Width | 1 Inch |
Length | 12 Inch |
Height | 16 Inch |
Depth | 12 Inch |
Details
Item | Universal Knee Immobilizer,16" |
Color | Blue |
Material | Soft medical grade foam |
Features | Cut to fit a range of sizes |
For Use With | Used as a form of support that movable medical and lateral stays can be placed in any desired position |
Fabric Weight | 1 Pound |
Primary Neutralizing Application | To be placed around the knee to provide a practical knee immobilizer |
Description
Universal Knee Immobilizer,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Die Cut Apron, 55 in. L, Blue, PK12 (48500)
- ZORO SELECT Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow (29NH26)
- AIGNER INDEX Label Holder, Pk25 (WR-1256)
- FALLTECH Contractor 1-D Full Body Harness, 1 Back D-ring, Navy/Yellow, Size UniFit (7016)
- BILT-RITE MASTEX HEALTH Elevating Leg Rest (FW108)
- GEARWRENCH Extra Large Kneeling Pad (86996)
- ALTA Elbow Pads, Rubber Cap, Olive Green, PR (53030.09)
- ALTA Knee Pads, Hard Cap, Navy, PR (50900)
- TOUGHBUILT Stabilizer SnapShell™ (TB-KPS-05)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Nylon, Foam, Gel, Univ, PR (7102-GEL)
- WESTWARD Knee Pads, Soft, Foam, Univ, PR (12F681)
- Bilt-Rite Mastex Health Knee Pads