Shop All Back Braces
Bilt-Rite Mastex Health
Thermaleeze Therapy Kits -Lumbar Support
Mfr # TF220
Zoro # G2876070
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Thixotropic Gels
- Width 3 Inch
- Length 14 Inch
- Height 15 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # TF220
- Zoro # G2876070
- Country of Origin United States
- Category Back Braces
Dimensions
Width | 3 Inch |
Length | 14 Inch |
Height | 15 Inch |
Depth | 14 Inch |
Details
Item | Thermaleeze Therapy Kits,Lumbar Support |
Color | Black |
Material | Thixotropic Gels |
Weight | 2 pounds |
Features | Hot/cold product that comes with a pocket that a heating pack goes in |
For Use With | Gels holds temperature long than conventional packs |
Application | To be placed on a chair, to provide back support |
Description
Thermaleeze Therapy Kits,Lumbar Support
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18482)
- 3M PROTECTA Vest-Positioning Harness, XL, Polyester (1161561)
- KLEIN TOOLS Performance Thermal Socks, XL (60509)
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1602-SM)
- BILT-RITE MASTEX HEALTH 9 In Ventilated Industrial Support (2Pk) (M10-10080-SM)
- BILT-RITE MASTEX HEALTH Lumbo Protech Back Support - Extreme- 4 Extra Large (10-10095-2-4X)
- MAGID Elastic Back Support Belt, XXL (BS9000-XXL)
- OK-1 Back Support, Memory Foam Core, 3XL (OK-1500-3X)
- 2W INTERNATIONAL Elastic Back Support Belt, Small, Orange/Black (BSB3500HY S)
- OCCUNOMIX Back Support, 8 In., 3XL (626-06T)
- PIP Back Support Belt, Large, 9 Belt Width (290-440L)
- Bilt-Rite Mastex Health Back Braces