Shop All Elbow and Wrist Braces
Bilt-Rite Mastex Health
TENS Unit with Accessories -3mode
Mfr # 10-65001
Zoro # G2876025
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Features Dual channel- 3 modes, Standard, Modulate, and burst
- Suggested Use Environment A unit that stimulates the nerve endings
- Width 2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # 10-65001
- Zoro # G2876025
- Country of Origin United States
- Category Elbow and Wrist Braces
Dimensions
Width | 2 Inch |
Length | 10 Inch |
Depth | 10 Inch |
Height | 8 Inch |
Details
Item | TENS Unit with Accessories,3 Mode |
Color | Black |
Material | Plastic |
Features | Dual channel- 3 modes, Standard, Modulate, and burst |
Suggested Use Environment | A unit that stimulates the nerve endings |
Application | To be used on the body part most need to stimulate the nerve |
Weight | 2 pounds |
Description
TENS Unit with Accessories,3 Mode
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (S-13405M)
- RUST-OLEUM Anti-Slip Stair Nosing, 32in W, Fiberglass (292482)
- MECHANIX WEAR Mechanics Gloves, L ( 9 ), Pink Camo, Spandex (MG-72-530)
- 3M Combination Cartridge/Filter, Bayonet, OV, AG, P100, Magenta, Yellow, 2 PK, NIOSH (60928)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXU7)
- IMPACTO PROTECTIVE PRODUCTS Anti Glove with Wrist Support - Medium (70420120030)
- OCCUNOMIX Wrist Support, Thumb Loop, Black (311-L68)
- IMPACTO Shoulder Support, Black, XL (TS23050)
- PROFLEX BY ERGODYNE Neoprene Elbow Sleeve w/ Strap-large (16584)
- ERGODYNE Wrist Support, Single Strap, Left-handed, Medium, Black (EGO70014)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, L (651)
- Bilt-Rite Mastex Health Ergonomics