Shop All Splints
Bilt-Rite Mastex Health
Splint Assortment Kit
Mfr # 10-95200
Zoro # G2875614
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Splints that use for the finger to provide support
- Weight 2 Pounds
- Material Polyester/plastic splint
- Color Blue
- For Use With To be placed in a workplace where finger injuries might be common, or for a doctors office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # 10-95200
- Zoro # G2875614
- Country of Origin United States
- Category Splints
Dimensions
Height | 9 Inch |
Depth | 13 Inch |
Width | 3 Inch |
Length | 13 Inch |
Details
Item | Splint Assortment Kit |
Application | Splints that use for the finger to provide support |
Weight | 2 Pounds |
Material | Polyester/plastic splint |
Color | Blue |
For Use With | To be placed in a workplace where finger injuries might be common, or for a doctors office |
Features | An assorment of 48 popular padded finger splints |
Description
Splint Assortment Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Tape, White, 1/2 in. W, 5 in. L (40JH07)
- BRAZOS TWST HICKORY CANE 37"" (502-3000-0226)
- BRAZOS Walking Stick, Free Form, Ironwood, 48" (602-3000-1157)
- ZORO SELECT First Aid Cabinet, Plastic, 50 Person (1301-FAE-0103)
- FERNO Traction Splint, Metal, Tubular Aluminum (MODEL 444)
- ZORO SELECT Splint, Yellow, Foam, 4" W (7010-0404)
- INDACO SRL Indaco SRL 137R M-Brace Thumb Splint Air Right for 134 & 136 (137R)
- FIRST AID ONLY Padded Splint, 4 x 24, Blue/White (336007)
- FIRST AID ONLY Splint, Arm, Red/Gray, Foam (90921)
- FERNO Traction Splint, Pediatric, Black, Aluminum (443)
- MG DEVELOPMENT MG Development HC-PERFECTCLEAN PerfectClean Hearing Aid Cleaning System (HC-PERFECTCLEAN)
- Bilt-Rite Mastex Health Immobilizers, Splints & Supports