Shop All Diagnostic and Monitoring Instruments and Supplies
Bilt-Rite Mastex Health
Shoulder Immobilizer
Mfr # 10-59220
Zoro # G2875720
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To be strapped around the shoulder and allows the hand and shoulder to mobilize and provide support
- Height Range 9 Inch
- Weight 1 Pounds
- Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # 10-59220
- Zoro # G2875720
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height Range | 9 Inch |
Depth | 15 Inch |
Width | 6 Inch |
Length | 15 Inch |
Details
Item | Shoulder Immobilizer |
Application | To be strapped around the shoulder and allows the hand and shoulder to mobilize and provide support |
Weight | 1 Pounds |
Material | Nylon |
Color | Black |
For Use With | Provides post surgical support. Waist trap attaches to the pillow using a plastic delrin buckle |
Features | Includes neck pad to reduce shoulder and neck strain |
Description
Shoulder Immobilizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Lubricating Jelly, 5g, 144/Box (M468)
- JMA JMA: 50 Hook wall display (JMA-5-DISP)
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G2V4)
- CORDMATE Elbow Flat 90D Wht (C16)
- BILT-RITE MASTEX HEALTH Mighty Mini Tens, 1 Inch Height, 2 Inch Width (10-65005-2)
- BILT-RITE MASTEX HEALTH Pelvic Traction Set, 17 inch Height, 11 inch Width (10-19040)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-010)
- AFFINITY TOOL WORKS Affinity Stationary Tool Table W/ Shelf & Compressed Wood Top, 25"W x 14"D, Black (HTT-31)
- FIRST AID ONLY Eye Magnet, Silver, SS, Width: 3/10 in (17-100)
- SUPERJOCK CHGTVD-104-16 16 oz Bare Bones Undercarriage Spray (SU1604530)
- Bilt-Rite Mastex Health Diagnostic and Monitoring Instruments and Supplies