Shop All Safety Goggles
Bilt-Rite Mastex Health
Nordic Gel Packs, Oversize, 1 inch Height, 7 inch Width
Mfr # ICE55
Zoro # G2871073
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 inch
- Color Blue
- Material GEL
- Features Stays cold up to 30 minutes, non toxic
- Lockout Application The faster cold is applied the quicker healing can begin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # ICE55
- Zoro # G2871073
- Country of Origin United States
- Category Safety Goggles
Dimensions
Height | 1 inch |
Width | 7 inch |
Depth | 5 inch |
Length | 5 inch |
Details
Item | Nordic Gel Packs,Oversize |
Color | Blue |
Material | GEL |
Features | Stays cold up to 30 minutes, non toxic |
Lockout Application | The faster cold is applied the quicker healing can begin |
For Use With | Can be used in many ways: Sports Injuries, Inflammatory Arthritis, Minor Burns, Lower Back Pain, Tendonitis, Muscle Sprains and Spasms, Swollen Tendons and Joints, Insect Stings and Bites, Physical Therapy, Post Surgical Rehabilitation |
Weight | .6 Pounds |
Description
Nordic Gel Packs,Oversize
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 18 in L, White (CTSS-2-18TH)
- EDWARDS SIGNALING Temporal Horn, Red (2447TH-R)
- KSR PVC Coated Gloves, Full Coverage, Yellow, S, PR (22-515)
- SHOWA General Purpose Gloves, Natural Rubber Palm Coating, Gray/Blue, Lg (300L-09)
- REVISION MILITARY Military Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0309-9531)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT67)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Innerzone 3 Series (740-0273)
- RADIANS Impact Resistant Safety Goggles, Smoke AF Anti-Fog Lens, Cloak Series (DMG-21)
- WESTWARD Lift Front Lens Cover Safety Goggles, Shade 5.0 Lens (1UYF9)
- CONDOR Safety Goggles, Clear Uncoated Lens, Platoon Series (4VCF6)
- RADIANS Safety Goggle, Black Frame, Clear Lens (LPG1-13D)
- Bilt-Rite Mastex Health Safety Goggles