Shop All Hot & Cold Therapy
Bilt-Rite Mastex Health
King Size Moist/Dry Heat Pad
Mfr # 900
Zoro # G2867302
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12 Inch
- Height 3 inch
- Color Blue
- Material Plastic
- Features 110 Volts (3 seating settings)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # 900
- Zoro # G2867302
- Country of Origin United States
- Category Hot & Cold Therapy
Dimensions
Width | 12 Inch |
Height | 3 inch |
Depth | 15 Inch |
Length | 15 Inch |
Details
Item | King Size Moist/Dry Heat Pad |
Color | Blue |
Material | Plastic |
Features | 110 Volts (3 seating settings) |
For Use With | Soft comfortable wet proof pad |
Weight | 2 pounds |
Lockout Application | Placed on the body to provide relief of arthritic pain, muscle spasms |
Description
King Size Moist/Dry Heat Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB10028C)
- SUNX Sunscreen, 0.25 oz, Packet, 50 SPF, PK50 (18-922G)
- OASIS Conditioning Shampoo, Clean Scent, 30mL, PK288 (SH-OAS-BTL-1709)
- DYNAREX Antibiotics Ointment, PK72 (1184)
- BILT-RITE MASTEX HEALTH King-Size Heating Pad, 24 Inch Height, 24 Inch Width (M910)
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Beads in Bag, Wintergreen Fragrance (11-1752-6)
- FLEMING SUPPLY Electric Foot Warmer Heating Pad with 3 Settings, Auto Shut Off, and Detachable Extra Long Cord (211869YCF)
- SOUND OASIS Sound Oasis BST-100 Bluetooth Sleep Sound Therapy System (BST-100)
- THERACARE TheraCare Capsaicin Topical Analgesic Heat Patch (2 patches per pouch--40 pouches) (24-904-2P40)
- DEALMED Instant Cold Pack, 4" X 5", 24/Cs, 24PK (787520)
- THERACARE TheraCare Gel Eye Mask NEW (24-809)
- Bilt-Rite Mastex Health Therapy & Rehabilitation