Shop All Hot & Cold Therapy
Bilt-Rite Mastex Health
King Size Moist/Dry Heat Pad, 3 inch Height, 12 Inch Width
Mfr # 900-220
Zoro # G2867250
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 Inch
- Height 3 inch
- Features 220 volts (2 heating settings)
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # 900-220
- Zoro # G2867250
- Country of Origin United States
- Category Hot & Cold Therapy
Dimensions
Width | 12 Inch |
Height | 3 inch |
Depth | 15 Inch |
Length | 15 Inch |
Details
Features | 220 volts (2 heating settings) |
Color | Blue |
Item | King Size Moist/Dry Heat Pad |
Material | Plastic |
For Use With | Soft comfortable wet proof pad |
Weight | 2 pounds |
Lockout Application | Used to provide relief of arthritic pain, muscle spasms |
Description
King Size Moist/Dry Heat Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Naturelle Tampons, Regular, PK500 (25176488)
- KNAPE & VOGT SLIDE DRAWER 22-5/8"" SET (1175PZC)
- ILC Replacement for Covidien Nellcor Doc-10 Spo2 Adapter Cables (DOC-10 SPO2 ADAPTER CABLES COVIDIEN NELLCOR)
- ORAL-B Oral-B Floss Essentials 55 Yard 55 Yard, PK24 (82576)
- BILT-RITE MASTEX HEALTH King-Size Heating Pad, 24 Inch Height, 24 Inch Width (M910)
- BILT-RITE MASTEX HEALTH All Terry Cervical Moist Heat Pack, Blue (266A)
- BILT-RITE MASTEX HEALTH King Size Moist/Dry Heat Pad (900)
- BILT-RITE MASTEX HEALTH All Terry Standard Moist Heat Pack Standard, Blue (265A)
- FIRST AID ONLY SmartCompliance Instant Cold Compress, 5 x 4 (FAE-6012)
- THERACARE TheraCare Gel Eye Mask NEW (24-809)
- WARMIES Marshmallow Neck Wraps Brown/Gray (CPW-MARSH-B)
- Bilt-Rite Mastex Health Therapy & Rehabilitation