Shop All Hot & Cold Therapy
Bilt-Rite Mastex Health
King-Size Heating Pad
Mfr # 910
Zoro # G2867241
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 Inch
- Height 24 Inch
- Features 1 heat setting, max temp of 149
- Color Blue
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # 910
- Zoro # G2867241
- Country of Origin United States
- Category Hot & Cold Therapy
Dimensions
Width | 24 Inch |
Height | 24 Inch |
Length | 12 Inch |
Depth | 12 Inch |
Details
Item | King-Size Heating Pad |
Features | 1 heat setting, max temp of 149 |
Color | Blue |
Material | Nylon |
Lockout Application | To be placed on the body and provide a soft comfortable wet proof pad |
Weight | 2 pounds |
For Use With | To help relief of arthritic pain, muscle spasms, sprains, sports injuries, menstrual cramps |
Description
King-Size Heating Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Metal-Detectable Bandages, 1"x3", Blue (FAOFAE3010)
- RAFFEL SYSTEMS Tranquil Ease Heat And Massage Hand Control For Lift Chair (HC-20802HL)
- RESTOP Restop RS2 Restop 2 Disposable Waste Bag (790402)
- AQUA-FRESH Excellence Whitening 5.6 oz., PK12 (33873C)
- BILT-RITE MASTEX HEALTH King-Size Heating Pad, 24 Inch Height, 24 Inch Width (M910)
- BILT-RITE MASTEX HEALTH King Size Moist/Dry Heat Pad (900)
- FIRST AID ONLY Instant Cold Pack 4" X 5" (21-004-084)
- THERACARE Thera|Care Deluxe 12” x 15” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-310)
- THERACARE TheraCare Capsaicin Topical Analgesic Heat Patch (2 patches per pouch--40 pouches) (24-904-2P40)
- PRO-KOLD ProKold MP-010 Back Ice Wrap (MP-010)
- THERACARE TheraCare Small Heating Pad (9" x 9") NEW (24-810)
- Bilt-Rite Mastex Health Therapy & Rehabilitation