Shop All Safety Goggles
Bilt-Rite Mastex Health
Hot-Cold Pack, Medium, 1 Inch Height, 6 Inch Width
Mfr # TF115-10
Zoro # G2867065
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 Inch
- Color White
- Features Units are microwaveable
- Material plastic outer shell
- Depth 10 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # TF115-10
- Zoro # G2867065
- Country of Origin United States
- Category Safety Goggles
Dimensions
Height | 1 Inch |
Depth | 10 Inch |
Width | 6 Inch |
Length | 10 Inch |
Details
Color | White |
Features | Units are microwaveable |
Material | plastic outer shell |
Item | Hot-Cold Pack,Medium |
Lockout Application | To be placed on a body part to treat chronic in ammatory condtions, including muscles aches, strains and bruises |
For Use With | To increase blood circulation, loosen up tight and sore muscles and arthrities |
Weight | 1 Pound |
Description
Hot-Cold Pack,Medium
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Large Class 1 High Visibility Vest, Orange (1YAD5)
- MCR SAFETY Glasses, BearKat BK2 Clear Lens, 12PK (BK210)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK (67-256/XL)
- RESCUE TAPE RESCUE TAPE 1"" X 12' BLU (RT12012BBU)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series (S350)
- PYRAMEX Safety Goggles, Indoor/Outdoor Anti-Fog, Anti-Static, Scratch-Resistant Lens, 5SY4 Series (SB7080SDT)
- HONEYWELL UVEX Protective Goggles, Clear Anti-Fog, Anti-Scratch Lens, Stealth(R) Series (S3992X)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR15)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15996)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Structural Firefighter Series (510-EN)
- WALTER SURFACE TECHNOLOGIES SAFETY GOGGLE w/CLEAR lens MIRROR finish (G-FLY-A1101)
- Bilt-Rite Mastex Health Safety Goggles