Shop All Heated Gloves
Bilt-Rite Mastex Health
Heated Vibrating Mitts
Mfr # MAS040
Zoro # G2864520
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 2 separte setting for heat and vibration
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # MAS040
- Zoro # G2864520
- Country of Origin China
- Category Heated Gloves
Details
Item | Heated Vibrating Mitts |
Features | 2 separte setting for heat and vibration |
Color | Blue |
Description
Heated Vibrating Mitts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- STAIRMASTER Stair Nosing, Black/Photoluminescent (333FT-SN-NG-I3-6)
- MSA SAFETY MSA Advantage™ 3200 Respirator, S (10031340)
- BRADY Ball Valve Lockout, 1/2 to 2 in. (121540)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 4S (MT60484)
- MOUNT TEC Mount Tec Cation Antibacterial Glove (MT62994)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 3 (MT60134)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 4S (MT60484)
- Bilt-Rite Mastex Health Gloves & Hand Protection