Shop All Medical Foam Mattress Pads
Bilt-Rite Mastex Health
Gel-eezeA, Mattress Overlay, 3 Inch Height, 34 Inch Width
Mfr # FO150
Zoro # G2864362
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34 Inch
- Height 3 Inch
- Color Black
- Features Features only quality, UL recognized vinyl with elastomeric properties
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # FO150
- Zoro # G2864362
- Country of Origin United States
- Category Medical Foam Mattress Pads
Dimensions
Width | 34 Inch |
Height | 3 Inch |
Length | 76 Inch |
Depth | 2 inch |
Details
Item | Gel-eezeA,Mattress Overlay |
Color | Black |
Features | Features only quality, UL recognized vinyl with elastomeric properties |
Material | Vinyl |
For Use With | Helps patients with a more complete system of pressure ulcer prevention |
Weight | 66 pounds |
Lockout Application | To be placed down on a matress, and provide support for extended patient care |
Description
Gel-eezeA,Mattress Overlay
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVENTURE MEDICAL Tactical Kit Dental First Aid Kit, Plastic, 1 Person (0185-0102)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (54768)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-004)
- ACE Sports Tape, 1.5" x 10 yd., PK12 (207465)
- MEDMATTRESS.COM Stryker 304 Head MedUltra Comfort Foam Replacement Pad - 5" Depth (S304H5)
- C-MATT C-Matt™ 20-Degree Positioning Wedge (8 15073 02925 0)
- MEDMATTRESS.COM Pedigo 540 MedComfort Foam Replacement Pad - Depth 4" (540-4)
- SANISNOOZE Sky Mattress, TwinXL-38"x80"8" (SKY39808)
- MEDMATTRESS.COM Stryker Transport Big Wheel 1015 MedComfort Foam Pad - 3" Depth (TW1015-26-3)
- MEDMATTRESS.COM Stryker Transport 738 26" Width Standard Foam Pad - 4" Depth (TC738-26-4-S)
- SANISNOOZE Sky Mattress, Queen-60"x80"x8" (SKY60808)
- Bilt-Rite Mastex Health Medical Beds, Stretchers & Cots