Shop All Back Braces
Bilt-Rite Mastex Health
EZ Aide Back Cushion -Blue
Mfr # 10-47072
Zoro # G2863434
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester
- Width 6 Inch
- Features Polycarbonate C-shaped frame
- Height 21 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # 10-47072
- Zoro # G2863434
- Country of Origin United States
- Category Back Braces
Dimensions
Width | 6 Inch |
Height | 21 Inch |
Length | 21 Inch |
Depth | 21 Inch |
Details
Color | Blue |
Material | Polyester |
Item | EZ Aide Back Cushion,Blue |
Features | Polycarbonate C-shaped frame |
Application | Promotes correct spinal alighment and proper posture |
For Use With | For use in your home, office, vehicle, or anywhere else you sit |
Weight | 2 pounds |
Description
EZ Aide Back Cushion,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477478)
- TINGLEY Size 6 Men's Steel Rubber Boot, Yellow (77253)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OM)
- PICKARDT Steel Hand Stamp DO NOT COPY, 1/16" (PIC-DOC-1/16)
- BILT-RITE MASTEX HEALTH Thermaleeze Therapy Kits -Lumbar Support (TF220)
- BILT-RITE MASTEX HEALTH 9 In Ventilated Industrial Support (2Pk) (M10-10080-SM)
- BILT-RITE MASTEX HEALTH Lumbo Protech Back Support - Extreme- 4 Extra Large (10-10095-2-4X)
- CONDOR Back Support, Xl, Black (1M708)
- URREA Shoulder strap-back support belt with mesh M (USF03M)
- ELITE WEAR Back Support Belt, Black, Size: Medium (BB800BK (M))
- QUALITYCARE 578 - W Breathe Lite Back; White - Extra Large (QU158270)
- Bilt-Rite Mastex Health Ergonomics