Shop All Exercise & Mobility
Bilt-Rite Mastex Health
EMS Unit with Accessories, 8 Inch Height, 3 Inch Width
Mfr # 10-65003
Zoro # G2863084
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 Inch
- Height 8 Inch
- Color Blue
- Material Polyester/plastic
- Features Dual channel - Pulse Width 250 Microseconds - Pulse Rate: 5, 30 and 100 Hz - Pulse Ramp: 1, 3 and 5 seconds - Pulse Amplitude: Constant Current, 0-80mA Each channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # 10-65003
- Zoro # G2863084
- Country of Origin United States
- Category Exercise & Mobility
Dimensions
Width | 3 Inch |
Height | 8 Inch |
Length | 10 inch |
Depth | 10 inch |
Details
Item | EMS Unit with Accessories |
Color | Blue |
Material | Polyester/plastic |
Features | Dual channel - Pulse Width 250 Microseconds - Pulse Rate: 5, 30 and 100 Hz - Pulse Ramp: 1, 3 and 5 seconds - Pulse Amplitude: Constant Current, 0-80mA Each channel |
Lockout Application | Used on the body to provide support and release stress and pain |
For Use With | A unit that stimulates the muscles |
Weight | 2 pounds |
Description
EMS Unit with Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- P&G Mouthwash, Classic, Mint, 1.2oz, 180/CT, Green, PK180 (PGC97506)
- ALEVE Pain Reliever, 50PK (BXAL-50)
- LOCK TECHNOLOGY SHOCKIT CROWS FOOT SET MET 12 PC (LT1930)
- KEMP USA Kemp First Responder Bag, Orange, 10-108-ORG (10-108-ORG)
- PEACH BLOSSOM YOGA 11007 Zabuton Cushion Teal (11007A9)
- FABRICATION ENTERPRISES Jeanie Rub Large Pad Rotary/Orbital Body Massager - Variable Speed (14-1002)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0604 Jamar Hand Dynamometer; 200 lbs. Capacity (12-0604)
- FABRICATION ENTERPRISES CanDo® Digi-Squeeze® Hand Exerciser, Small, Green, Moderate (26573)
- CLINTON Wall Mounted Folding Parallel Bars (3-3307)
- CLINTON Double Weight Rac with Mirror, Gray (7031-F-1GR)
- AFH AFH 14-1460R Thumb Saver Massager; Red (14-1460R)
- Bilt-Rite Mastex Health Exercise & Mobility