Shop All Knee Pads
Bilt-Rite Mastex Health
Elevating Leg Rest
Mfr # FW108
Zoro # G2863120
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Constructed of Polyurethane foam for lasting comfort and support
- Material Poly/cotton cover
- Color Black
- Height 10 inch
- For Use With Placed between the legs to help relieve discomfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # FW108
- Zoro # G2863120
- Country of Origin United States
- Category Knee Pads
Dimensions
Height | 10 inch |
Depth | 26 Inch |
Width | 20 inch |
Length | 26 Inch |
Details
Features | Constructed of Polyurethane foam for lasting comfort and support |
Material | Poly/cotton cover |
Item | Elevating Leg Rest |
Color | Black |
For Use With | Placed between the legs to help relieve discomfort |
Primary Neutralizing Application | relieves the discomfort from swollen legs and ankles, varicose veins, or phlebitis |
Fabric Weight | 3 Pounds |
Description
Elevating Leg Rest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON CONFIDERM 6.8C Confiderm 6.8C, Nitrile Exam Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (14-6N62C)
- CONDOR D-Ring Bolt Anchor, 425 lb. (30HG83)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, XL (714ACKXL)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Pull-On Work Boot (GB00438 M 120)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve L/XL (60630)
- PROFLEX BY ERGODYNE Knee Pads, EVA Gel Padding, PR (350)
- OK-1 Knee Pads, Universal, PR (OK-KP-210)
- OCCUNOMIX Knee Pads, Deluxe, Nonmarring, PR (127)
- WARNER HAND TOOLS Super Soft Knee Pads Pair (205280)
- 212 PERFORMANCE Wet Surface Flexible Shell Foam Core Knee Pads (WSKP-05)
- CONDOR OUTDOOR PRODUCTS KNEE PAD 1, COYOTE BROWN (KP1-498)
- Bilt-Rite Mastex Health Ergonomics