Shop All Knee Pads
Bilt-Rite Mastex Health
Elevating Leg Rest
Mfr # FW106
Zoro # G2863069
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Constructed of Polyurethane foam for lasting comfort and support
- Material Poly/cotton cover
- Width 20 inch
- Depth 26 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # FW106
- Zoro # G2863069
- Country of Origin United States
- Category Knee Pads
Dimensions
Width | 20 inch |
Depth | 26 Inch |
Length | 26 Inch |
Height | 8 Inch |
Details
Item | Elevating Leg Rest |
Color | Black |
Features | Constructed of Polyurethane foam for lasting comfort and support |
Material | Poly/cotton cover |
For Use With | Placed between the legs to help relieve discomfort |
Primary Neutralizing Application | relieves the discomfort from swollen legs and ankles, varicose veins, or phlebitis |
Fabric Weight | 3 Pounds |
Description
Elevating Leg Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 2 ft. W x 3 ft. L (OE 0023GY)
- BRADY Label (M21-136-499)
- ACCUFORM Danger Sign, 16 in Height, 16 in Width, Vinyl, English (KDD714)
- ZORO SELECT Flagging Tape, Orange, Polyethylene, 1 3/16 in Roll Width, 300 ft Long, 2 mil Thick, UV Resistant (1EC25)
- BILT-RITE MASTEX HEALTH Elevating Leg Rest (FW108)
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (6998)
- ALLEGRO INDUSTRIES Knee Pads, Flex, Rubber, Universal, PR (6990)
- WESTWARD Knee Pads, Non-Skid, Gel, Univ, PR (12F684)
- HULTAFORS TOOLS Knee Pad, UNIV, Button, Gray, PR (HT5217)
- CLC WORK GEAR 160D Ballistic Nylon Professional Kneepads (G340)
- SAFE HANDLER Flooring and Roofing Knee Pads, Blue, PR (BLSH-MS-EVA-KP-6BLBK)
- Bilt-Rite Mastex Health Ergonomics