Shop All Hot & Cold Therapy
Bilt-Rite Mastex Health
Economy Dry Heat Pad, 3 inch Height, 12 Inch Width
Mfr # 500-220
Zoro # G2863139
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 Inch
- Height 3 inch
- Features 220 volts (2 heating settings)
- Material Polyester Cover
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # 500-220
- Zoro # G2863139
- Country of Origin United States
- Category Hot & Cold Therapy
Dimensions
Width | 12 Inch |
Height | 3 inch |
Length | 15 Inch |
Depth | 15 Inch |
Details
Features | 220 volts (2 heating settings) |
Material | Polyester Cover |
Color | Blue |
Item | Economy Dry Heat Pad |
Weight | 2 pounds |
For Use With | Soft comfortable wet proof pad |
Lockout Application | Used to provide relief of arthritic pain, muscle spasms |
Description
Economy Dry Heat Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Guide, Guide to Basic First Aid (BK021)
- ACME UNITED PhysiciansCare Eyewash Station, Single 16 oz. Screw Cap Bottle, with OSHA First Aid Kit (24-500-001)
- DOVE Dove Deep Moisture Body Wash 22 fl. oz. Bottle, PK4 (68450)
- ILC Replacement for Marquette MAC 1200 Direct-connect EKG Cables Banana (MAC 1200 DIRECT-CONNECT EKG CABLES BANANA MARQUET)
- BILT-RITE MASTEX HEALTH King-Size Heating Pad, 24 Inch Height, 24 Inch Width (M910)
- BILT-RITE MASTEX HEALTH King Size Moist/Dry Heat Pad (900)
- ADVOCATE Heating Pad King Size 12" x 24" (315)
- FLEMING SUPPLY Hot or Cold Wrap, Microwaveable or Freezable Neck and Shoulder Wrap-Moist Heat or Cooling Therapy (431325FGZ)
- CALMING HEAT Sharper Image Massaging Heat Flexi Wrap Fabric (CWT31003)
- HANDS ON Ice Packs, Small, 50PK (HA3548785)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Pack, Oversize 15" x 24" (00-1004)
- Bilt-Rite Mastex Health Hot & Cold Therapy