Shop All Diagnostic and Monitoring Instruments and Supplies
Bilt-Rite Mastex Health
Conductive Knee Support, 9 Inch Height, 1 inch Width
Mfr # 10-65013
Zoro # G2862165
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 inch
- Height 9 Inch
- Color Silver
- Features In-home treatment option
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # 10-65013
- Zoro # G2862165
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 1 inch |
Height | 9 Inch |
Length | 6 Inch |
Depth | 6 Inch |
Details
Item | Conductive Knee Support |
Color | Silver |
Features | In-home treatment option |
Material | Cotton |
Lockout Application | Placed over the Knee to provide support for knee and leg injuries |
For Use With | Used to treat the knee which can be difficult to treat with self adhesive electrodes |
Weight | 1 Pound |
Description
Conductive Knee Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE IV Extension Set, Clear/White, 7in L, PK100 (MS-83091)
- DIAL PROFESSIONAL Gold Antimicrobial Hand Soap, Floral Fragrance, 7.5oz Pump Btl, PK12 (84014)
- DEALMED Cpr Resuscitator Mask Kit, Hard Case, Ea (787400)
- DYMO M5 Scale, 5Lb Digital Postal Scale, Usb Connectivity (1772056)
- BILT-RITE MASTEX HEALTH Shoulder Immobilizer (10-59220)
- BILT-RITE MASTEX HEALTH Pelvic Traction Set, 17 inch Height, 11 inch Width (10-19040)
- BILT-RITE MASTEX HEALTH Mighty Mini Tens, 1 Inch Height, 2 Inch Width (10-65005-2)
- REMA TIP TOP Prema Orange Bead Sealer, 32 oz. Can, Flammable (PBSO-32)
- MEDSOURCE Extrication Device, Red (MS-ED3000)
- THE GERSON COMPANIES Gerson 20008C Blue Blend Prep (GER-20008C)
- CLEARBLUE Clearblue Pregnancy Test Visual, PK24 (60005)
- Bilt-Rite Mastex Health Diagnostic and Monitoring Instruments and Supplies