Shop All Diagnostic and Monitoring Instruments and Supplies
Bilt-Rite Mastex Health
Conductive Glove, 9 inch Height, 1 Inch Width
Mfr # 10-65010
Zoro # G2862174
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 Inch
- Height 9 inch
- Material Cotton
- Features Fits up to 9" Circumference of hand above the knuckles
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # 10-65010
- Zoro # G2862174
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 1 Inch |
Height | 9 inch |
Length | 6 Inch |
Depth | 6 Inch |
Details
Item | Conductive Glove |
Material | Cotton |
Features | Fits up to 9" Circumference of hand above the knuckles |
Color | Silver |
Lockout Application | To be placed on the hand to help release pain from swelling |
Weight | 1 pound |
For Use With | Used to treat sports injuries. Repetitive strain disorder, and or post operative swelling |
Description
Conductive Glove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Large, 42"-54", 10PK (1631)
- ZORO SELECT Tool Duffel Bag, Duffel Bag, Forest Green, 1000 Denier Cordura (84414 BAG ONLY)
- SCRUBS Sunscreen Lotion, Foil Pack, 7g, PK100 (92101)
- MEDIQUE Buffered Aspirin and Antacid, Tablet, PK36 (13520)
- BILT-RITE MASTEX HEALTH Pelvic Traction Set, 17 inch Height, 11 inch Width (10-19040)
- BILT-RITE MASTEX HEALTH Mighty Mini Tens, 1 Inch Height, 2 Inch Width (10-65005-2)
- BILT-RITE MASTEX HEALTH Shoulder Immobilizer (10-59220)
- CLINTON Upholstered Mat Platform, Royal Blue (240-47-3RB)
- FOWLER Fowler 52-520-109-0 .001" AGD Indicator - Black (52-520-109-0)
- SP SCIENCEWARE Bulb, Gas Sampling, 250cc (F19953-0000)
- ILC Replacement for Nihon Kohden Lifescope 11 IBP Adapter Cables Edwards Connector (LIFESCOPE 11 IBP ADAPTER CABLES EDWARDS CONNECTOR)
- Bilt-Rite Mastex Health Diagnostic Equipment