Shop All Bedspreads and Comforters
Bilt-Rite Mastex Health
Bed Wedge - Medium
Mfr # FW101
Zoro # G2860829
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 Inch
- Width 24 Inch
- Length 24 Inch
- Material Poly/cotton cover
- Application To be placed on a bed to provide better support for the muscles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # FW101
- Zoro # G2860829
- Country of Origin United States
- Category Bedspreads and Comforters
Dimensions
Height | 8 Inch |
Width | 24 Inch |
Length | 24 Inch |
Depth | 24 Inch |
Details
Item | Bed Wedge,Medium |
Material | Poly/cotton cover |
Application | To be placed on a bed to provide better support for the muscles |
Weight | 2 pounds |
Features | Available in 3 different sizes and 2 colors |
For Use With | Elevates the head and shoulders for easier breathing and better support for the spine and back muscles |
Description
Bed Wedge,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Veles Mid-Century Ash Walnut Finished Wood Daybed (159-9825)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Black (BT-70172-BK-GG)
- FLASH FURNITURE Modern Gray Fabric Pushback Recliner (SG-SX-80415N-GY-GG)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, Slotted Shelf, Letter Depth, Light Gray (XSLT-T47)
- BILT-RITE MASTEX HEALTH Bed Wedge - Large (FW102)
- BILT-RITE MASTEX HEALTH Bed Wedge - Small (FW100)
- BLUE RIDGE 500 Thread Count Stripe White Down Fiber Comforter, Twin (015014)
- LAVISH HOME Lavish Home 66-10043-T Caroline Quilt Set; Twin Size - 2 Piece (66-10043-T)
- HOTEL GRAND Pintuck Down-Alternative Comforter Set, White, Full/Queen (174702)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Full 23Oz Monte Crist (1810125-MC)
- HASTINGS HOME Down Alternative Comforter with Microfiber Cover for All Season Blanket (Full/Queen, White) (819342DSO)
- Bilt-Rite Mastex Health Bedspreads and Comforters