Shop All Hot & Cold Therapy
Bilt-Rite Mastex Health
All Terry Cervical Moist Heat Pack, Blue
Mfr # 266A
Zoro # G2859830
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application use with our moist heat packs. Will provide a cover
- Features All Terry Cover
- For Use With desinged for use on those body areas requiring penetrating moist heat
- Depth 12.5 Inch
- Length 12.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # 266A
- Zoro # G2859830
- Country of Origin United States
- Category Hot & Cold Therapy
Dimensions
Depth | 12.5 Inch |
Length | 12.5 Inch |
Height | 1 INch |
Width | 9 Inch |
Details
Application | use with our moist heat packs. Will provide a cover |
Features | All Terry Cover |
For Use With | desinged for use on those body areas requiring penetrating moist heat |
Color | Grey |
Material | foam Polyester outer shell |
Weight | 1 Pound |
Item | All Terry Cervical Moist Heat Pack,Blue |
Description
All Terry Cervical Moist Heat Pack,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, Blue, Large, 42"-54", 10PK (1289)
- HONEYWELL Bloodborne Pathogen Kit, Disposable (Z019848)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Medium, 32"-44", 40PK (1274)
- DEALMED Elastic Bandages, With Clip Closure, 3", 10/Bx, 5/Cs, 50PK (783663)
- BILT-RITE MASTEX HEALTH All Terry Standard Moist Heat Pack Standard, Blue (265A)
- BILT-RITE MASTEX HEALTH King-Size Heating Pad, 24 Inch Height, 24 Inch Width (M910)
- BILT-RITE MASTEX HEALTH King Size Moist/Dry Heat Pad (900)
- THERMOSKIN Thermoskin CSN84221 Conductive Neck Wrap; 6.25 in. Height - M 14.5 in. - 15.75 in. Neck (CSN84221)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-3/8" L (MF-PT100)
- BLUE JAY Blue Jay BJ140100 Hot or Cold Water Bottle with Douche & Enema System (BJ140100)
- FIRST AID ONLY Reusable Hot/Cold Pack, 4in. x 6in., 12PK (13463)
- Bilt-Rite Mastex Health Hot & Cold Therapy