Shop All Back Braces
Bilt-Rite Mastex Health
9 In Ventilated Industrial Support, 4X (2Pk)
Mfr # M10-10080-4X
Zoro # G2859322
product price: $60.99
/pk 2, $30.50/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 50% spandex/ 50% elastic
- Width 2 INch
- Height 11 Inch
- Length 8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bilt-Rite Mastex Health
- MFR # M10-10080-4X
- Zoro # G2859322
- Country of Origin United States
- Category Back Braces
Dimensions
Width | 2 INch |
Height | 11 Inch |
Length | 8 inch |
Depth | 8 inch |
Details
Item | Ventilated Industrial Support,9",PK2 |
Color | Black |
Material | 50% spandex/ 50% elastic |
Application | Helps reduce back stress and injuries while encouraging proper body mechanics |
Features | 4 stays to prevent rolling up to support adjustable elastic suspenders for comfort and support |
For Use With | Provides long lasting, lower back support |
Weight | 1 Pound |
Description
Ventilated Industrial Support,9 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (40087)
- BROTHER TC Tape Cartridges for P-Touch Labelers, 0.47" x 25.2 ft, Red on Clear, PK2 (TC11)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 3X-Large (PW9230XXXL)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, L, PR (1935L)
- BILT-RITE MASTEX HEALTH Thermaleeze Therapy Kits -Lumbar Support (TF220)
- BILT-RITE MASTEX HEALTH Lumbo Protech Back Support - Extreme- 4 Extra Large (10-10095-2-4X)
- BILT-RITE MASTEX HEALTH 9 In Ventilated Industrial Support (2Pk) (M10-10080-SM)
- QUALITYCARE Industrial Back Support - Extra Large (QU613754)
- SAS SAFETY SAS Safety SAS7162 Back Support Belt - Medium (SAS7162)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt with Low Profile Torque Ring Closure & Waterproof Foam Core, XL (40152-XL)
- ALLEGRO INDUSTRIES Back Support, S, 26in to 32in, Black (7176-01)
- Bilt-Rite Mastex Health Ergonomics